20309156 | ORTRONICS

ORTRONICS | 20309156 | Colored Designation Shutters cover unoccupied ports (package of 100)

  • Manufacturer # 20309156
  • Anixter #182533
Color: WHITE
Description

Ortronics Colored Designation Shutters are for use on TracJack, Series II and Mini-Mod modules and for icon compatible panel ports. Shutters snap into icon openings to label jack-port application. These spring loaded shutters protect unoccupied jacks from contamination and moisture and flip up when you need to use the port. (Package of 100)

Features
  • Snap mount into icon holes
  • Spring-loaded shutter design
  • Supported by a variety of color choices
Specifications
  • Footprint: Mod Jack
  • Color: Fog WhiteWidth Metric: 15.75 mm
  • Height USA: .886 in.Height Metric: 22.50 mm
  • Blank
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items