20326155 | ORTRONICS

ORTRONICS | 20326155 | Colored Designation Shutters protect while marking jack Data (package of 100)

  • Manufacturer # 20326155
  • Anixter #182813
Type: LABELS
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Snap mount into icon holes
  • Spring-loaded shutter design
  • Supported by a variety of color choices
Specifications
  • Footprint: Mod Jack
  • Color: Lt BlueWidth Metric: 15.75 mm
  • Height USA: .886 in.Height Metric: 22.50 mm
  • Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items