204086 - KLINGSPOR - 115MM 36G ZIR ALU | Anixter
204086 | KLINGSPOR

KLINGSPOR | 204086 | 115MM 36G ZIR ALU SLOTTED FIBRE DISC KLINGSPOR CS570 204086

  • Manufacturer # 204086
  • Anixter #ABDIFSM1150G36000
Category: ABRASIVE DISCS
Diameter: 115MM
Grit / Grade: 36 GRIT
Length: NONE
Material: ZIRCONIUM ALUMINA
Product Type: DISC - FIBRE - SLOTTED
Spindle / Bore: 22MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items