204370-2 | TE-ENERGY

TE-ENERGY | 204370-2 | Subminiature D Pins/Sockets for MIL-C-24308 and MIL-C-39029; Contact Product Series: 90 Contact Type: Pin Applies To Wire/Cable Contact Size: 22

  • Manufacturer # 204370-2
  • Anixter #204370-2
RoHS Compliant: YES
Type: D-SUB OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Conditions for Usage.Applies To: Wire/Cable
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Body Features.Wire Range (mm [AWG]): 0.08-0.40 [28-22]
  • Product Type Features.Insulation Diameter (mm [in]): 1.38 [.054] Max.
  • Other.Comment: These contacts are used in Series 90 military connectors.
  • Insertion/Extraction Tool No. 91067-1 (Military No. M81969/1-04) is used to install and remove pin and socket contacts.
  • Color bands are read in the direction of terminal (wire barrel) end to mating end.
  • Industry Standards.Government/Industry Qualification: Yes
  • Product Type Features.Product Series: 90
  • Contact Features.Contact Base Material: Copper Alloy
  • Electrical Characteristics.High Current: No
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Body Features.Post Diameter (mm [in]): 0.76 [0.030]
  • Industry Standards.NASA Qualification: No
  • Contact Features.Contact Style: Crimp Snap-in
  • Body Features.Contact Color Bands: Orange, blue, black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items