205089-1 | TE-ENERGY

TE-ENERGY | 205089-1 | DSub Contact Crimp Type Male Snap-In Size 24/20 AWG Loose M39029/64-369 RoHS

  • Manufacturer # 205089-1
  • Anixter #110154
Figure: B
Form: Loose
RoHS Compliant: YES
Type: D-SUB OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Conditions for Usage.Applies To: Wire/Cable
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Body Features.Wire Range (mm [AWG]): 0.20-0.60 [24-20]
  • Product Type Features.Insulation Diameter (mm [in]): 1.83 [.072] Max.
  • Industry Standards.Government/Industry Qualification: Yes
  • Product Type Features.Product Series: 109
  • Contact Features.Contact Base Material: Copper Alloy
  • Electrical Characteristics.High Current: No
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Color Code: Yes
  • Body Features.Post Diameter (mm [in]): 0.99 1.04 [0.039 0.041]
  • Industry Standards.NASA Qualification: No
  • Contact Features.Contact Style: Crimp Snap-in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items