Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 205090-1 | Contact Crimp Type Female Snap-In Size 24/20 AWG Loose M39029/63-368, RoHS

  • Manufacturer # 205090-1
  • Anixter #089168
Figure: B
Form: Loose
RoHS Compliant: YES
Vendor No.: 205090-1
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Conditions for Usage.Applies To: Wire/Cable
  • Produ Type Features.Product Type: Contact
  • Contact Features.Contact Type: Socket
  • Body Features.Wire Range (mm [AWG]): 0.20-0.60 [24-20]
  • Product Type Features.Insulation Diameter (mm [in]): 1.83 [.072] Max.
  • Industry Standards.Government/Industry Qualificati: Yes
  • Product Type Features.Product Series: 109
  • Contact Features.Contact Base Material: Copper Alloy
  • Electrical Characteristics.High Current: No
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Method tire/Cable: Crimp
  • Electrical Characteristics.Voltage Rating (V AC): 250
  • Product Type Features.Color Code: Yes
  • Industry Standards.NASA Qualification: No
  • Contact Features.Contact Style: Crimp Snap-in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items