205203-8 | COMMSCOPE

COMMSCOPE | 205203-8 | Db9 Female Conn Zinc Plated Without Grounding Indent RoHS

  • Manufacturer # 205203-8
  • Anixter #353062
No. of Positions: 9
RoHS Compliant: YES
Type: D-SUB DB9
Vendor: TE Conn
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 9
  • Housing Features.Connector Style: Receptacle
  • Product Type Features.Product Type: Connector
  • Product Type Features.Shell Size: 1
  • Other.Comment: Receptacles accept size 20 DF socket contacts.
  • Contact Features.Preloaded: No
  • Product Type Features.Grade: Standard
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Product Type Features.Shell Type: Full Metal Shell
  • Product Type Features.Mating Connector Lock Type: Mounting Holes
  • Product Type Features.Mating Connector Lock: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items