205KAN9FA-MM - ORTRONICS - SC Field | Anixter
205KAN9FA-MM | ORTRONICS

ORTRONICS | 205KAN9FA-MM | SC Field Terminating Anaerobic Connectors, Multimode, 900 micron buffer, individual pack

  • Manufacturer # 205KAN9FA-MM
  • Anixter #352783
Connector Type: SC
Fiber Type: MULTI MODE
RoHS Compliant: YES
Description

Legrand quick-cure, anaerobic epoxy field-installable connectors speed installation time. Strip the fiber, inject the adhesive into the connector, insert and scribe the fiber, then polish the connector end face to perfection for a high performance term ination. Individual pack.

Must be a reseller to purchase this product.

Features
  • Simple design: Allows for lower unit costs. Advanced engineering helps us ensure long life and saves replacement costs.
  • No capital equipment: There is no need for curing ovens, UV light sources, or expensive polishing machines. It is possible to termi nate anywhere without worrying about power sources or charging batteries.
  • Fast application: Terminate fibers in about two minutes following the easy installation instructions, saving on installation time.
  • Precision ceramic ferrule: Provides durability, temperature stability and scratch resistance.
  • Single mode or multimode: Simplistic offering reduces confusion with a one style connector that covers all multimode applications to include 62.5 micron, standard 50 micron, or laser optimized 50 micron for 10 Gigabit transmission, and single mode.
  • Pre-radius LC: Minimal polishing and consistent end-face geometry resulting in more consistent optical performance.
  • Reliable performance: Secure the installation of fiber using an adhesive and primer for a secure, worry-free termination.
  • Minimal tools: A compact and economical tool kit contains all the common tools necessary to complete the termination.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items