205KAN9GB-MM - ORTRONICS - LC Field | Anixter
205KAN9GB-MM | ORTRONICS

ORTRONICS | 205KAN9GB-MM | LC Field Terminating Anaerobic Connectors, Multimode, 900 micron buffer, 25 pack

  • Manufacturer # 205KAN9GB-MM
  • Anixter #352778
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: YES
Description

OptiMo quick-cure, anaerobic epoxy field-installable connectors speed installation time. Strip the fiber, inject the adhesive into the connector, insert and scribe the fiber, then polish the connector end face to perfection for a high performance termination.

Features
  • Simple design: Allows for lower unit costs. Advanced engineering helps us ensure long life and saves replacement costs.
  • No capital equipment: There is no need for curing ovens, UV light sources, or expensive polishing machines. It is possible to terminat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items