205KAS9GA-50T - ORTRONICS - OPTIMO LC | Anixter
205KAS9GA-50T | ORTRONICS

ORTRONICS | 205KAS9GA-50T | OPTIMO LC 50/125µM PREPOLISHED CONN 900µm BUFFER CRIMP CONNECTOR

  • Manufacturer # 205KAS9GA-50T
  • Anixter #315562
Connector Type: LC
Fiber Type: MULTI MODE
Description

OptiMo 10Gb/s field-installable LC connector, for use with 50 micron multimode fiber, is suitable for 10 Gigabit applications. The OptiMo 10Gb/s technology incorporates a factory-bonded fiber stub, ceramic ferrule, and precise factory polish.

This part has been discontinued by the supplier.

Features
  • Factory produced connector polish
  • Factory polish process monitored using advanced laser interferometry
  • No polishing required in the field
  • No epoxy required
  • Unlimited shelf life connector
  • 62.5/125, Enhanced 50/125 and single-mode options
  • Lightweight, conve
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items