205KNT9SA-09 - ORTRONICS - OR-205KNT9SA-09 - | Anixter
205KNT9SA-09 | ORTRONICS

ORTRONICS | 205KNT9SA-09 | LC PC Reusable Connector, Field-installable, Single-mode, Blue Housing, White 900 Micron Boot

  • Manufacturer # 205KNT9SA-09 | OR-205KNT9SA-09
  • Anixter #589783
Connector Type: LC
Fiber Type: SINGLE MODE
Description

Must be a reseller to purchase this product.

Features
  • No epoxy or polishing: Fast, easy assembly in the field
  • Reusable termination capability: Saves time and money; reduces scrap
  • VFL window: Immediate feedback on successful termination
  • Factory prepared and verified endface: Reliability and superior perfoman
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items