Select Country and Language Europe, Middle East & Africa / English
Change Country
2061 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2061 | 24-25P UTP-CMP SOL BC CAT 5 PS BACKBONE FEP/HALAR WHITE JACKET REELS

  • Manufacturer # 2061 | 107995011
  • Anixter #CMP-02524MAX-5
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Material ID: 107995011
Nom. O.D. (in.): 0.460
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Weight lb./1,000 ft.: 104
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items