Select Country and Language Europe, Middle East & Africa / English
Change Country
206705-1 | TE-ENERGY

TE-ENERGY | 206705-1 | CPC (Circular Plastic) and Circular Metal-Shell Connectors; Housing Connector Style: Receptacle 9 Positions 9 Signal Positions 0 Power Positions

  • Manufacturer # 206705-1
  • Anixter #206705-1
Type: D-SUB
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 9
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Mechanical Attachment.Mating Retention Type: Threaded Coupling
  • Product Type Features.Sealed: No
  • Housing Features.Housing Color: Black
  • Housing Features.Mating Alignment Type: Keyed
  • Housing Features.Connector Style: Receptacle
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 2.54 [0.100]
  • Contact Features.Contact Type: Pin
  • Product Type Features.Connector Type: Housing
  • Product Type Features.Shell Size: 13
  • Body Features.Mount Style: Flange with Mounting Holes
  • Product Type Features.Thread Size: 3/4 - 20 UNEF-2A
  • Housing Features.Housing Material: Thermoplastic - GF
  • Product Type Features.Mount: Panel
  • Environmental.Fluid Resistance: None
  • Product Type Features.Product Series: Series 1
  • Body Features.Number of Signal Positions: 9
  • Product Type Features.Shell Type: All Plastic
  • Product Type Features.Mount Angle: Straight
  • Configuration Features.Reverse Numbering: Without
  • Mechanical Attachment.Keying: A
  • Configuration Features.Environmental Protection: Without
  • Contact Features.Reverse Gender: Standard
  • Industry Standards.VDE Tested: No
  • Body Features.Number of Fiber Count: 2
  • Product Type Features.PCB Mount Retention: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items