2069177 | LOCTITE

LOCTITE | 2069177 | LOCTITE 518 300ML GASKET FAST CURE

  • Manufacturer # 2069177
  • Anixter #ASADAN1M3000900
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 300ML
Category: ANAEROBIC ADHESIVES
Color: RED
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ANAEROBIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items