20802 - FACEMATE-COMPONENTS PARA - 2-PT | Anixter
20802 | FACEMATE-COMPONENTS PARA

FACEMATE-COMPONENTS PARA | 20802 | 2-PT SURFACE MT OUTLET 45X45MMFOR SURFACE MOUNTING WHITE - BOX OF 2EA

  • Manufacturer # 20802
  • Anixter #546170
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items