Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 20811 | Dust-Proof 850 nm 60 Degree Semi-Covert IR Illuminator, 12 Volt DC, For AXIS 2420 Network Camera

  • Manufacturer # 20811
  • Anixter #288734
Environment Type: INDOOR/OUTDOOR
Housing Style: STANDARD
Mounting Type: STANDARD
Special Property: DUST-PROOF
Voltage/Current Type: 12 VDC

Semi-Covert IR Illuminator for use with the AXIS 2420 Network Camera - IR Sensitive, AXIS 221 Day Night Network Camera, AXIS 225FD, AXIS 213 PTZ, AXIS 214 PTZ, AXIS 232D, AXIS 230 MPEG 2

  • Indoor/outdoor environment type
  • Standard housing and mounting
  • Dust-proof
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items