20916 | HELKAMA BICA

HELKAMA BICA | 20916 | 0.5MM/4PR CU/XLPE/COLL SCREEN/SHF1 GREY TO IEC 60092-376 BLUE & WHITE PAIRS

  • Manufacturer # 20916
  • Anixter #MU-4P-0005-C-9
Armor: NO
Conductor Count: 4 PAIRS
Conductor Material: BARE
Conductor Size: 0.5 MM SQUARED OR 1/0.5 MM TELE
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: XLPE-VULCANIZED/CROSS LINKED PE
Jacket Material: LSZH THERMOPLASTIC SHF1 TO IEC60092-359
Screen/Shield Type: FOIL
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 250 OR 150/250V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items