2091B BLK C6A 4/23 U/UTP W1000 - COMMSCOPE | Anixter
2091B BLK C6A 4/23 U/UTP W1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2091B BLK C6A 4/23 U/UTP W1000 | 23-4P UTP-CMP SOL BC CAT6A 2091B BLK C6A 4/23 U/UTP W1000760185900

  • Manufacturer # 2091B BLK C6A 4/23 U/UTP W1000 | 760185900
  • Anixter #CMP-00424X10D-10BU02
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: Blue
Jacket Color: BLACK
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Twisted-Pair Cables Deliver the Clear Connections and Reliability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items