2095161 - GENERAL CABLE - SINGLE JACKETED | Anixter
2095161 | GENERAL CABLE

GENERAL CABLE | 2095161 | SINGLE JACKETED BURIED WIRE TYPE C 6PR 22AWG HDPE 800FT PER REEL

  • Manufacturer # 2095161
  • Anixter #519465
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 6 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items