Select Country and Language Europe, Middle East & Africa / English
Change Country
2104004-01 | CORNING

CORNING | 2104004-01 | POLISHING FILM 5 MICRON 5 INCH DIAMETER CAN BE USED AS 3 MICRON GRAY 50 PER PACK

  • Manufacturer # 2104004-01
  • Anixter #123286
Fiber Type: POLISHING
Grit (microns): 5
Pkg.: 50
Size (in.): 5" dia.
Type: FIBER
Vendor No.: 2104004-01
Vendor: Siecor
_Color: Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items