Select Country and Language Europe, Middle East & Africa / English
Change Country
2104072-01 | CORNING

CORNING | 2104072-01 | Anaerobic Connector Consumables, white lapping film, .3 µm, 5-in disk

  • Manufacturer # 2104072-01
  • Anixter #169423
Fiber Type: POLISHING
Grit (microns): 0.3
Pkg.: 50
Size (in.): 5" dia.
Type: FIBER
Vendor: Siecor
Description

Corning Cable Systems Anaerobic-Cure Connectors offer optical performance in a fast, easy field-termination solution designed for fiber-to-the-workstation applications for single-mode and multimode connections. This connector combines the quick-cure convenience of anaerobic adhesive with the performance of epoxy-and-polish connectors. Ideal for enterprise networks and any installations requiring field-installed connectors, the anaerobic-cure technology enables fiber optic networks to be installed cost effectively with minimal tools.Installation of the connector can be accomplished in minutes with the anaerobic adhesive two-part epoxy process. The adhesive is first injected into the connector ferrule and then the fiber is dipped into the primer and inserted into the connector. Curing takes only one minute without the use of lamps or ovens. With the hand-polish process, an average insertion loss of 0.2 dB is achieved.

Specifications
  • Mineral Size: .3 µm
  • Mineral: Aluminum Oxide
  • Technology: Field Polish (anaerobic)
  • Polishing Film Type: White Lapping
  • Polishing Film Mineral: Aluminum Oxide
  • Polishing Film Mineral Size: 0.3 µm
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items