Select Country and Language Europe, Middle East & Africa / English
Change Country
2104341-01 | CORNING

CORNING | 2104341-01 | Crimp Tool for Antitorsion CamSplice(TM) Mechanical Splice

  • Manufacturer # 2104341-01
  • Anixter #216310
Fiber Type: CRIMP
Type: FIBER
Description

Accessories - Crimp Tool - FIRSTLINK Jacket Retention

Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: Mechanical Splice
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items