21109DA8FKIT | ORTRONICS

ORTRONICS | 21109DA8FKIT | Data Adapter KIT, DB09/Female to RJ45 Keyed

  • Manufacturer # 21109DA8FKIT
  • Anixter #130288
Gender: F
No. of Pins Wired: 8
Type: DB TO MOD JACK
W: No. of Wires P: No. of Pos.: 8W x 8P
Description

Data Adapter kit that interfaces from a RJ45 keyed 8-position jack DB09/Female.

Features
  • Field terminate without the use of special tools: Cost savings.
  • Field configurable: Meets Individual requirements.
Specifications
  • Wire Gauge: 24 AWGTypical Application: Interface between data terminals equipment (DTE) and data communication equipment (DCE)
  • Flamibility Rating: UL 94V-O
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items