Select Country and Language Europe, Middle East & Africa / English
Change Country
2111025-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2111025-2 | Faceplate, 6-Port, Single Gang, No Integrated Labeling, Black

  • Manufacturer # 2111025-2
  • Anixter #420586
Color: BLACK
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items