Select Country and Language Europe, Middle East & Africa / English
Change Country
2111279-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2111279-1 | Wall Brackets, Hinged, holds 4U or Rack Mounting Equipment, H 4U (5.25 in) x D 6.0 in x W 19.0 in

  • Manufacturer # 2111279-1
  • Anixter #445467
Depth (in.): 6
Height (in.): 10.5
Description

These hinged wall brackets (for 19 in. panels) can be installed with hinge on either side for easier access. Material: black, anodized aluminum, made of thicker stock to minimize flexing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items