2111572-1 | COMMSCOPE

COMMSCOPE | 2111572-1 | Category 6A U/UTP AMP-TWIST Patch Panels, Fixed Angle

  • Manufacturer # 2111572-1
  • Anixter #489587
Category: CATEGORY 6A
Color: BLACK
Family: 110CONNECT
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items