211770-2 | TE-ENERGY

TE-ENERGY | 211770-2 | CPC (Circular Plastic) and Circular Metal-Shell Connectors; Housing Connector Style: Plug 19 Positions 19 Signal Positions 0 Power Positions

  • Manufacturer # 211770-2
  • Anixter #260892
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 19
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Mechanical Attachment.Mating Retention Type: Threaded Coupling
  • Product Type Features.Sealed: No
  • Housing Features.Housing Color: Black
  • Housing Features.Mating Alignment Type: Keyed
  • Housing Features.Connector Style: Plug
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 3.81 [0.150]
  • Contact Features.Contact Type: Socket
  • Product Type Features.Connector Type: Housing
  • Product Type Features.Shell Size: 23
  • Product Type Features.Thread Size: 1-3/8 - 18 UNEF-2A
  • Housing Features.Housing Material: Thermoplastic - GF
  • Product Type Features.Mount: Free Hanging
  • Environmental.Fluid Resistance: None
  • Product Type Features.Product Series: Series 1
  • Body Features.Number of Signal Positions: 19
  • Product Type Features.Shell Type: All Plastic
  • Product Type Features.Mount Angle: Straight
  • Configuration Features.Reverse Numbering: Without
  • Mechanical Attachment.Keying: A
  • Configuration Features.Environmental Protection: Without
  • Contact Features.Reverse Gender: Standard
  • Industry Standards.VDE Tested: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items