Select Country and Language Europe, Middle East & Africa / English
Change Country
211F12LZAD9 | ORTRONICS

ORTRONICS | 211F12LZAD9 | OPTICAL FIBER 12 OS1 9/125 DIEL ARM IN/OUT RL (4-5MM DIA)211FO12LOLZAD9

  • Manufacturer # 211F12LZAD9 | 211FO12LOLZAD9
  • Anixter #373-ORT9-LT-12
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: GENERAL PURPOSE
Rodent Protected: NO
Description

OPTICAL FIBER 9/125 fiber 12 LOOSE LSZH DIELECTRIC ARMOURING IN/OUT REEL 2100

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items