Select Country and Language Europe, Middle East & Africa / English
Change Country
211F12LZADL | ORTRONICS

ORTRONICS | 211F12LZADL | Fiber Optic Cable, 12 fiber 62.5/125 multimode fiber Low Smoke Zero Halogen loose tube indoor 3.5/1.5 Db/Km 200/500MHz filled orange jacket

  • Manufacturer # 211F12LZADL | 211FO12LOLZADL
  • Anixter #547108
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: GENERAL PURPOSE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items