211F12LZAMD9BU | ORTRONICS

ORTRONICS | 211F12LZAMD9BU | 12F 9/125 LSZH LT INDOOR 2.8/0.8DB 400/600MHZ FILLED 211FO12LOLZAMD9

  • Manufacturer # 211F12LZAMD9BU | 211FO12LOLZAMD9
  • Anixter #373-OR-LTLSAM-12-BU
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items