Select Country and Language Europe, Middle East & Africa / English
Change Country
211F16LZAMD9 | ORTRONICS

ORTRONICS | 211F16LZAMD9 | FIBER 16 OS1 9/125 LOOSE LSZH METAL ARMRD IN/OUT;REEL 2100 ORANGE AMOU

  • Manufacturer # 211F16LZAMD9
  • Anixter #373-OR-LTLSAM-16
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 16
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items