211F24LZAD9 | ORTRONICS

ORTRONICS | 211F24LZAD9 | OPTICAL FIBER 24 OS1 9/125 DIELECTRIC ARMOURING IN/OUT RL211FO24LOLZAD9

  • Manufacturer # 211F24LZAD9 | 211FO24LOLZAD9
  • Anixter #370-OR9-LTDLSZH-24
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS1 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

OPTICAL FIBER 9/125 fiber 24 LOOSE LSZH DIELECTRIC ARMOURING IN/OUT REEL 2100

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items