Select Country and Language Europe, Middle East & Africa / English
Change Country
211F2TGLZ9 | ORTRONICS

ORTRONICS | 211F2TGLZ9 | OPTICAL FIBER 2 OS1 9/125 STANDARD IN/OUT REEL 2100 211FO2TGLZ9

  • Manufacturer # 211F2TGLZ9 | 211FO2TGLZ9
  • Anixter #373-ORT09-TBLS-02
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OS1 SINGLE-MODE
Fire Rating: GENERAL PURPOSE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items