Select Country and Language Europe, Middle East & Africa / English
Change Country
211F6TGLZOM3 | ORTRONICS

ORTRONICS | 211F6TGLZOM3 | OPTICAL FIBER 6 OM3 50/125 STANDARD IN/OUT REEL 2100 211FO6TGLZ50-OM3

  • Manufacturer # 211F6TGLZOM3 | 211FO6TGLZ50-OM3
  • Anixter #371-ORT150-TBD-06
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: GENERAL PURPOSE
Description

OPTICAL FIBER 50/125 fiber 6 OM3 TIGHT LSZH STANDARD IN/OUT REEL 2100

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items