Select Country and Language Europe, Middle East & Africa / English
Change Country
211FO12LOLZAD50-OM3L | ORTRONICS

ORTRONICS | 211FO12LOLZAD50-OM3L | 12F 50/125 LSZH LT AQUA OM3 211FO12LOLZAD50-OM3L

  • Manufacturer # 211FO12LOLZAD50-OM3L
  • Anixter #370-500-5LS8-12
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Description

OPTICAL FIBER 50/125 fiber 12 OM3 LOOSE LSZH DIELECTRIC ARMOURING IN/OUT REEL 2100

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items