214597 - KLINGSPOR - 100 x 3.2 x 16mm | Anixter
214597 | KLINGSPOR

KLINGSPOR | 214597 | 100 x 3.2 x 16mm Depressed Centre Cut-Off Wheel - A24EXTRA

  • Manufacturer # 214597
  • Anixter #ABDICDM1000M32001
Category: CUTTING DISCS
Diameter: 100MM
Grit / Grade: NONE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - CUTTING - DEPRESSED CENTRE
Special Attribute 1: BOND - MEDIUM
Spindle / Bore: 16MM
Width / Thickness: 3.2MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items