2153052-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2153052-5 | 5 Meter 10 Gb/s Shielded Cable Assembly, MRJ21 XG to MRJ21 XG Connectors, 16-Pair, 26 AWG Solid Conductors, LSZH, White Jacket

  • Manufacturer # 2153052-5
  • Anixter #549820
Category: CATEGORY 6
Color: WHITE
Connector Type: MRJ21 TO MRJ21
Lengths: 5 M : 16.4 FT.
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items