2160588-1 - COMMSCOPE - Patch Cable Uniboot | Anixter
2160588-1 | COMMSCOPE

COMMSCOPE | 2160588-1 | Patch Cable Uniboot OM4 LSZH lc-D To Lc-D 1.8mm 1Mtlow-Loss, Box Qty: 6

  • Manufacturer # 2160588-1
  • Anixter #538909
Connector Type: LC - LC
Fiber Type: OM4
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items