2170489 - LAPP GROUP - Fieldbus & Industrial | Anixter
2170489 | LAPP GROUP

LAPP GROUP | 2170489 | Fieldbus & Industrial Ethernet Cable, conductor, Jacket, " Outer Diameter, 5 Bend radius

  • Manufacturer # 2170489
  • Anixter #OLF-2170489
Category: CATEGORY 5
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Jacket Color: PURPLE (VIOLET)
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

Signal integrity in continuous motion applications, Flame resistant, Oil resistant, Flexible for ease of routing, PLC and DCS automation networks, Device and Field Level Networking, ProfiNet, Ethernet IP and other Industrial Ethernet Networks

Features
  • High-Quality, Double Screening Ensures High Transmission Reliability in Areas with Electromagnetic Interference PUR Outer Sheath is Highly Resistant to Mineral Oils and Abrasion
  • Halogen-Free Outer Sheath
  • Seamless Communication from the Sensor/Actuator Level to the Internet
  • Screened Against Interference
  • Can be Used in Dry or Damp Rooms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items