Select Country and Language Europe, Middle East & Africa / English
Change Country
2171028-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2171028-1 | 23-4P Outside Plant Cablete620Osp-Bk02. CAT 6 Pe/Po1000 Ft Reel Box

  • Manufacturer # 2171028-1
  • Anixter #CM-00423UTP-6RO
AWG: 24
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: C6T
Jacket Color: BLACK
No. of Pairs: 4
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TN6TP CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items