Select Country and Language Europe, Middle East & Africa / English
Change Country
21743 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 21743 | Vari-focal Lens, 3.5 to 8 mm Focal Man Iris, CS Mount, For 2110 Network Camera

  • Manufacturer # 21743
  • Anixter #369896
Environment Type: INDOOR/OUTDOOR
Focal Length: FIXED 12 MILLIMETER
Format: CS
Mounting Parameter: CAMERA ONLY
Type: VARI-FOCAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items