219560-6 | COMMSCOPE

COMMSCOPE | 219560-6 | 24 AWG 4-Pair UTP-CMR Solid Bare Copper Category 6 Pe/Pvc Blue Jacket 600 Mhz Reel-In-A-Box

  • Manufacturer # 219560-6
  • Anixter #CM-00424AMP-7S
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 304.80 [1000.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Reel-in-a-Box
  • Environmental.Operating Temperature (C [F]): -20 +60 [-4 +140]
  • Body Features.Cable Outer Diameter (mm [in]): 5.33 [0.210]
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: Series 620
  • Product Type Features.Performance Category: Cat 6
  • Product Type Features.Wire/Cable Type: Twisted Pair
  • Configuration Features.Nominal Weight (lbs/1000ft): 26
  • Industry Standards.UL/NEC Rating: Riser (CMR)
  • Termination Features.Wire/Cable Size (AWG): 23
  • Configuration Features.Number of Twisted Pairs: 4
  • Body Features.Jacket Color: Blue
  • Electrical Characteristics.NEXT Margin: 3 dB
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items