219992 - LOCTITE - LOCTITE 7455 ACCELERATOR | Anixter
219992 | LOCTITE

LOCTITE | 219992 | LOCTITE 7455 ACCELERATOR 150ML

  • Manufacturer # 219992
  • Anixter #ASADAC1L1500900
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 15L
Category: ACTIVATORS
Container Type: AEROSOL
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ACTIVATOR
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items