Select Country and Language Europe, Middle East & Africa / English
Change Country
2200 SC1-DPLX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2200 SC1-DPLX | 12 PORT PANEL SC DUPLEX USED ON LST1U-144/9 ONLY 760006197 OPTISPEED

  • Manufacturer # 2200 SC1-DPLX | 760006197
  • Anixter #290489
Connector Type: SC DUPLEX
Enclosure Type: SY OPTISPEED
Fiber Count: 12
Material ID: 760006197
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items