2207A-L - INTERLOGIX - Overhead Door Extra | Anixter
2207A-L | INTERLOGIX

INTERLOGIX | 2207A-L | Overhead Door Extra Heavy Duty Floor Mount Contact with Aluminum Housing, SPDT, Aluminum Bar Stock. 3 in. Gap Size. Single Pole-Double Throw. 3 ft. Stainless Steel Armored Cable

  • Manufacturer # 2207A-L
  • Anixter #367189
Color: STAINLESS STEEL
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 30 VAC/DC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 4 INCHES
Description

Floor mount magnetic contacts for overhead doors with aluminum housing, 3 in. gap size, armored cable, NO SPDT DPDT. The overhead door magnetic contact is for use in the rigorous environments of commercial and industrial installations. The floor mount units are constructed with a low-profile heavy cast aluminum housing. The reed switch assembly is fully encased in polyurethane potting material to prevent damage due to moisture or humidity. A wide operating gap distance of up to 3 inches makes instal lation easy and helps prevent false alarms caused by door movement or damaged and loose fitting doors. Available with a universal style magnet that allows for greater installation flexibility.

Must be a reseller to purchase this product

Features
  • Miniature, low-profile design
  • Stainless steel armored cable for added security, reliability
  • Wide working gap for overhead doors
  • Small size less likely to be damaged by forklifts
  • Aluminum bar stock resists corrosion in harsh environments
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items