2208040 - LAPP GROUP - 8-4C TYPE TC-ER 168 | Anixter
2208040 | LAPP GROUP

LAPP GROUP | 2208040 | 8-4C TYPE TC-ER 168 STR BC PVC/NYL PVC JKT FOIL SHD 600V 90C UL CSA FT4

  • Manufacturer # 2208040
  • Anixter #TRAYFLEX-0804S
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: TRAYFLEXII
RoHS Compliant: YES
Screen/Shield: SHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Features
  • Water-Resistant
  • Suitable for Torsional Applications Which are Typical for the Loop in Wind Turbine Generators
  • Wide Application Range Due to Multiple Certifications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items