221409 - LAPP GROUP - 14-9C TYPE TC/OW 41 | Anixter
221409 | LAPP GROUP

LAPP GROUP | 221409 | 14-9C TYPE TC/OW 41 STR BC PVC/NYL PVC JKT FT4 600V 90C UL CSA CE

  • Manufacturer # 221409
  • Anixter #585203
Conductor Count: 9 CONDUCTOR
Conductor Size: 14 AWG
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Conductor Type: TC
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: UNSHIELDED
Standards: CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Features
  • Industrial Grade Tray Cable with Superior Oil Performance for Long Cable Life
  • It has a Pressure Extruded Jacket and Fine Copper Stranding for Excellent Flexibility, Making it Much Easier to Pull Through Tray
  • Black Numbered Conductors for Easy Identification
  • Improved Shielding Effectiveness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items