Select Country and Language Europe, Middle East & Africa / English
Change Country
2228143 | RS COMPONENTS

RS COMPONENTS | 2228143 | 40MM SURFACE BACKBOX 1 GANG WHITE SURF LOGIC PLUS K2031

  • Manufacturer # 2228143
  • Anixter #GEHOBO010
Category: HOUSINGS
Color: WHITE
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: PLASTIC
Output / Rating: NONE
Product Type: HOUSING - BOX
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: NONE
Voltage: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items