22310642 | RETEX S.A.

RETEX S.A. | 22310642 | REMOVABLE SIDE PANEL WITH 1/4-TURN LOCK METAL.GREY 42U 600MM DEPTH LOGIC 2

  • Manufacturer # 22310642
  • Anixter #455697
Color: GREY
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items