Select Country and Language Europe, Middle East & Africa / English
Change Country
224928-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 224928-1 | PRO-CRIMPER II Hand Tool Die Set, for External Strain Relief Clamp, Hand Tool and DieSet

  • Manufacturer # 224928-1
  • Anixter #357269
Coaxial: 59/62
Copper Type: CRIMP
RF Coax Type: CRIMPER
Type: RF/COAX
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items